Check Availability
  • TRU-FLATE 

    Str Clamp-In V, 0.305-32, 3-1/8 In, PK10

  • Item # 1MYV8
  • Mfr. Model # 32-202-10
Str Clamp-In V, 0.305-32, 3-1/8 In, PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1MYV8
Mfr. Model # 32-202-10
UNSPSC #25171905
Shipping Weight 1.3 lbs
Country of Origin China *
Item Straight Clamp-In Valve
Thread Size 0.305-32
Valve Size 3-1/8"
Rim Hole Size 0.625"
Length 3-3/8"
Material Brass/Rubber
Standards TR571
Includes Cap
For Use With Passenger Cars and Light Truck Tires
* This product's country of origin is subject to change

Compliance and Restrictions