Check Availability
  • TRU-FLATE 

    Snap-In V, 0.305-32, 1-1/2 In, PK50

  • Item # 1MYP6
  • Mfr. Model # 30-414-50
Snap-In V, 0.305-32, 1-1/2 In, PK50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Simple to replace. Tru-Flate Snap-In Valve fits smaller wheel sizes like those on hand trucks, wheelbarrows, golf carts and other similar specialty vehicles.
Show More Close
 

Technical Specifications

Item # 1MYP6
Mfr. Model # 30-414-50
UNSPSC #25171905
Catalog Page 955
Shipping Weight 1.4 lbs
Country of Origin China *
Item Snap-In Valve
Thread Size 0.305-32
Valve Size 1-1/2"
Rim Hole Size 0.453"
Length 1-1/2"
Range 60 psi
Color Black
Material Rubber
Max. Air Pressure 60 psi
Standards TR414
Includes Cap
For Use With Hand Truck Tires, Wheelbarrows, Golf Carts and Specialty Vehicles
* This product's country of origin is subject to change

Compliance and Restrictions