Check Availability
  • TROEMNER 

    Support, Support Rod, 10.5" L, SS

  • Item # 9G585
  • Mfr. Model # 110-36
Support, Support Rod, 10.5" L, SS
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9G585
Mfr. Model # 110-36
UNSPSC #48101608
Shipping Weight 10.001 lbs
Country of Origin USA *
Type - Clamp, Stand, Support Support Rod
Item - Clamp, Stand, Support Support
Length 10.5"
Material Stainless Steel
Height 36"
Includes 36" Support Rod
* This product's country of origin is subject to change

Compliance and Restrictions