This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • TROEMNER 

    Clamp, Multipurpose, 3.93" L, 100", 6.25"x6"

  • Item # 9PTK2
  • Mfr. Model # 916174
Clamp, Multipurpose, 3.93" L, 100", 6.25"x6"

See alternate products available online.

Technical Specifications

Item # 9PTK2
Mfr. Model # 916174
UNSPSC #41122413
Shipping Weight 17.38 lbs
Country of Origin USA *
Type - Clamp, Stand, Support Multipurpose
Item - Clamp, Stand, Support Clamp
Length 3.93"
Diameter 100"
Base Length 6.25"
Base Width 6"
Max. Jaw Opening 1.18"
Material Aluminum
Height 1"
Includes (8) 2 In. Rods, (2) 18 In. Rods, (7) 24 In. Rods, (4) 48 In. Rods, (35) S-Connectors, (4) Rod End Connectors, (4) Lab-Frame Feet
Max. Capacity 19mm
* This product's country of origin is subject to change

Compliance and Restrictions