Check Availability
  • TROEMNER 

    Clamp, Arm, 12" L, Stainless Steel

  • Item # 9PTJ8
  • Mfr. Model # 916075
Clamp, Arm, 12" L, Stainless Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9PTJ8
Mfr. Model # 916075
UNSPSC #41122413
Shipping Weight 0.5 lbs
Country of Origin USA *
Type - Clamp, Stand, Support Arm
Item - Clamp, Stand, Support Clamp
Length 12"
Diameter 3/4"
Max. Jaw Opening 3.74"
Material Stainless Steel
* This product's country of origin is subject to change

Compliance and Restrictions