Check Availability
  • TROEMNER 

    5kg to 2g Calibration Weight Kit, Cylinder Style, Class 0, Accredited, Alloy 8 Stainless Steel

  • Item # 8PA03
  • Mfr. Model # 7251-00W
5kg to 2g Calibration Weight Kit, Cylinder Style, Class 0, Accredited, Alloy 8 Stainless Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8PA03
Mfr. Model # 7251-00W
UNSPSC #41111505
Shipping Weight 3.5 lbs
Country of Origin USA *
Item - Calibration Weights Calibration Weight Kit
Nominal Mass 5kg to 2g
Calibration Weight Class 0
Calibration Certificate Accredited
Calibration Weight Style Cylinder
Calibration Weight Material Alloy 8 Stainless Steel
Measurement Type Metric
Includes 5g, 500mg, 1mg Weights, Carry Case
Number of Pieces 3
Finish Polished
Calibration Weight Compliance Agency ANSI, ASTM
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms