Check Availability
  • TROEMNER 

    50g to 1g Calibration Weight Kit, Cylinder Style, Class 1, Non-Accredited, Stainless Steel

  • Item # 38UP91
  • Mfr. Model # 7229-1T
50g to 1g Calibration Weight Kit, Cylinder Style, Class 1, Non-Accredited, Stainless Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38UP91
Mfr. Model # 7229-1T
UNSPSC #41111505
Shipping Weight 3.0 lbs
Country of Origin USA *
Item - Calibration Weights Calibration Weight Kit
Nominal Mass 50g to 1g
Calibration Weight Class 1
Calibration Certificate Non-Accredited
Calibration Weight Style Cylinder
Calibration Weight Material Stainless Steel
Measurement Type Metric
Includes Case
Number of Pieces 8
Finish High Gloss
Calibration Weight Compliance Agency FDA, GLD, GMP
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close