Check Availability
  • Calibration Weights
  • TROEMNER 

    2kg to 20g Calibration Weight Kit, Cylinder Style, Class 1, Accredited, Alloy 8 Stainless Steel

  • Item # 8WUG7
  • Mfr. Model # 7265-1W
2kg to 20g Calibration Weight Kit, Cylinder Style, Class 1, Accredited, Alloy 8 Stainless Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8WUG7
Mfr. Model # 7265-1W
UNSPSC #41111505
Shipping Weight 4.5 lbs
Country of Origin USA *
Item - Calibration Weights Calibration Weight Kit
Nominal Mass 2kg to 20g
Calibration Weight Class 1
Calibration Certificate Accredited
Calibration Weight Style Cylinder
Calibration Weight Material Alloy 8 Stainless Steel
Measurement Type Metric
Includes 2kg, 200g, 20g Weights, Carry Case
Number of Pieces 3
Finish Polished
Calibration Weight Compliance Agency ANSI, ASTM
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In