Check Availability
  • TROEMNER 

    1kg to 100g Calibration Weight Kit, Cylinder Style, Class 1, No Certficate, 316 Stainless Steel

  • Item # 9WFD9
  • Mfr. Model # 8170
1kg to 100g Calibration Weight Kit, Cylinder Style, Class 1, No Certficate, 316 Stainless Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9WFD9
Mfr. Model # 8170
UNSPSC #41111505
Shipping Weight 6.63 lbs
Country of Origin USA *
Item - Calibration Weights Calibration Weight Kit
Nominal Mass 1kg to 100g
Calibration Weight Class 1
Calibration Certificate No Certficate
Calibration Weight Style Cylinder
Calibration Weight Material 316 Stainless Steel
Measurement Type Metric
Includes 1kg, 500g, 300g, 200g, 100g Weights, Case
Number of Pieces 5
Finish Polished
Calibration Weight Compliance Agency ANSI, ASTM
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms