Check Availability
  • TROEMNER 

    100g to 1g Calibration Weight Kit, Cylinder Style, Class 1, Non-Accredited, Alloy 8 Stainless Steel

  • Item # 8RH58
  • Mfr. Model # 7224-1T
100g to 1g Calibration Weight Kit, Cylinder Style, Class 1, Non-Accredited, Alloy 8 Stainless Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a highly polished mirror-like finish that allows you to easily view scratches and foreign matter, this TROEMNER precision weight set has precision analytical calibration weights made of highly-polished Troemner Alloy 8 stainless steel. Material provides for low magnetic susceptibility, uniform consistency, and high corrosion resistance. Each weight has a tapered neck design that lets you easily handle each weight with forceps or lifter. Weights are marked with the nominal value and have a recessed bottom to help reduce wear.
Show More Close
 

Technical Specifications

Item # 8RH58
Mfr. Model # 7224-1T
UNSPSC #41111505
Catalog Page 645
Shipping Weight 1.5 lbs
Country of Origin USA *
Item - Calibration Weights Calibration Weight Kit
Nominal Mass 100g to 1g
Calibration Weight Class 1
Calibration Certificate Non-Accredited
Calibration Weight Style Cylinder
Calibration Weight Material Alloy 8 Stainless Steel
Measurement Type Metric
Includes 100g, 50g, (2) 200g, 10g, 5g, (2) 2g, 1g Weights, Case, Forceps
Number of Pieces 9
Finish Polished
Calibration Weight Compliance Agency ANSI, ASTM
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms