Check Availability
  • TRIZACT 

    5" Coated Hook-and-Loop Sanding Disc, Extra Coarse Grade, Aluminum Oxide

  • Item # 48WZ89
  • Mfr. Model # 60440227928
5" Coated Hook-and-Loop Sanding Disc, Extra Coarse Grade, Aluminum Oxide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These discs use a hook-and-loop attachment method to adhere to the disc pad. They can be used to remove material such as paint or wood finish to make surfaces smoother for finishing, or rougher for gluing. Aluminum Oxide abrasive has a fast cut rate and long life, and is ideal for deburring, blending, cleaning up, and finishing metal parts and shapes.
Show More Close
 

Technical Specifications

Item # 48WZ89
Mfr. Model # 60440227928
UNSPSC #31191506
Shipping Weight 0.73 lbs
Country of Origin USA *
Item Hook-and-Loop Sanding Disc
Abrasive Type Coated
Vacuum Hole Design Non-Vacuum
Disc Diameter 5"
Abrasive Grade Extra Coarse
Abrasive Material Aluminum Oxide
Disc Backing Material Film
Backing Weight 3 mil
Series 268XA
Color Blue
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.