Check Availability
  • TRITAN 

    Taper-Lock Bushing, 2517 Series, 1-7/8" Bore Dia., 1.750" Length

  • Item # 45PY20
  • Mfr. Model # 2517 X 1-7/8
Taper-Lock Bushing, 2517 Series, 1-7/8" Bore Dia., 1.750" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Tritan Series 2517 taper locking bushing helps provide stability and efficiency in power transmission setups. It comes complete with set screws to help secure it in place.
Use it with sheaves, pulleys, or sprockets in a variety of applications.
Show More Close
 

Technical Specifications

Item # 45PY20
Mfr. Model # 2517 X 1-7/8
UNSPSC #31171605
Catalog Page 112
Shipping Weight 2.72 lbs
Country of Origin China *
Item - Tapered and QD Bushings Taper-Lock Bushing
Bore Bushing Series 2517
Bore Dia. 1-7/8"
Length 1.750"
Material Steel
Includes (2) Set Screws
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms