Check Availability
  • TRITAN 

    Taper-Lock Bushing, 1008 Series, 1" Bore Dia., 1.330" Length

  • Item # 45PW97
  • Mfr. Model # 1008 X 1
Taper-Lock Bushing, 1008 Series, 1" Bore Dia., 1.330" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45PW97
Mfr. Model # 1008 X 1
UNSPSC #31171605
Shipping Weight 0.15 lbs
Country of Origin China *
Item - Tapered and QD Bushings Taper-Lock Bushing
Bore Bushing Series 1008
Bore Dia. 1"
Length 1.330"
Material Steel
Includes (2) Set Screws, Key
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In