Check Availability
  • TRITAN 

    Quick Detachable Bushed Bore Roller Chain Sprocket, For Industry Chain Size: 60, 42 Number of Teeth

  • Item # 36GF98
  • Mfr. Model # 60SF42
Quick Detachable Bushed Bore Roller Chain Sprocket, For Industry Chain Size: 60, 42 Number of Teeth
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36GF98
Mfr. Model # 60SF42
UNSPSC #31171901
Shipping Weight 11.0 lbs
Country of Origin China *
Item Sprocket
Item - Roller Chain Sprockets Roller Chain Sprocket
Industry Chain Size 60
Number of Teeth - Sprockets 42
Sprocket Bore Type Quick Detachable Bushed Bore
Outside Dia. 10.472"
Number of Chain Rows Single
Material - Sprockets Steel
Bushing Required - Sprockets SF
Pitch Dia. 0.750"
Sprocket Hub Type Type B
Length through Bore (In.) 2-1/4
Hub Dia. (In.) 4-5/8
For Use With Roller Chain
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms