Check Availability
  • TRITAN 

    Quick Detachable Bushed Bore Roller Chain Sprocket, For Industry Chain Size: 40, 48 Number of Teeth

  • Item # 36GF73
  • Mfr. Model # 40SDS48
Quick Detachable Bushed Bore Roller Chain Sprocket, For Industry Chain Size: 40, 48 Number of Teeth
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36GF73
Mfr. Model # 40SDS48
UNSPSC #31171901
Shipping Weight 3.9 lbs
Country of Origin China *
Item Sprocket
Item - Roller Chain Sprockets Roller Chain Sprocket
Industry Chain Size 40
Number of Teeth - Sprockets 48
Sprocket Bore Type Quick Detachable Bushed Bore
Outside Dia. 7.913"
Number of Chain Rows Single
Material - Sprockets Steel
Bushing Required - Sprockets SDS
Pitch Dia. 0.500"
Sprocket Hub Type Type B
Length through Bore (In.) 1-1/2
Hub Dia. (In.) 3-3/16
For Use With Roller Chain
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms