Check Availability
  • TRITAN 

    Pillow Block Bearing, Number of Bolts: 2, Ball Bearing Type, 1-1/2" Bore Dia.

  • Item # 36UZ60
  • Mfr. Model # UCPK208-24
Pillow Block Bearing, Number of Bolts: 2, Ball Bearing Type, 1-1/2" Bore Dia. Pillow Block Bearing,Ball,1-1/2" Bore
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36UZ60
Mfr. Model # UCPK208-24
UNSPSC #31171511
Shipping Weight 4.98 lbs
Country of Origin China *
Item Pillow Block Bearing
Mounted Bearing Item Pillow Block Bearing
Bearing Insert Type Ball
Bore Dia. 1-1/2"
Bolt Hole Center-to-Center 140mm
Mounting Surface to Shaft Center 49.2mm
Bearing Housing Material Type Cast Iron
Shaft Locking Type Set Screw
Bearing Insert Material 52100 Chrome Steel
Series UCPK
Number of Bolts 2
Bolt Size 7/16"
Overall Height 100mm
Overall Width 49.2mm
Overall Length 181mm
Bearing Lubrication Shell Alvania RL2 or NLGI #2 Equivalent
Dynamic Load Capacity 6632 lb.
Static Load Capacity 4069 lb.
Temp. Range -40 Degrees to 250 Degrees F
Finish Painted
Standards ISO, AFBMA
* This product's country of origin is subject to change

Compliance and Restrictions