Check Availability
  • TRITAN 

    Pillow Block Bearing, Number of Bolts: 2, Ball Bearing Type, 5/8" Bore Dia.

  • Item # 36UZ51
  • Mfr. Model # UCPK202-10
Pillow Block Bearing, Number of Bolts: 2, Ball Bearing Type, 5/8" Bore Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36UZ51
Mfr. Model # UCPK202-10
UNSPSC #31171511
Shipping Weight 1.64 lbs
Country of Origin China *
Item Pillow Block Bearing
Mounted Bearing Item Pillow Block Bearing
Bearing Insert Type Ball
Bore Dia. 5/8"
Bolt Hole Center-to-Center 95mm
Mounting Surface to Shaft Center 31.7mm
Bearing Housing Material Type Cast Iron
Shaft Locking Type Set Screw
Bearing Insert Material 52100 Chrome Steel
Series UCPK
Number of Bolts 2
Bolt Size 3/8"
Overall Height 63mm
Overall Width 31mm
Overall Length 127mm
Bearing Lubrication Shell Alvania RL2 or NLGI #2 Equivalent
Dynamic Load Capacity 2878 lb.
Static Load Capacity 1495 lb.
Temp. Range -40 Degrees to 250 Degrees F
Finish Painted
Standards ISO, AFBMA
* This product's country of origin is subject to change

Compliance and Restrictions