Check Availability
  • TRITAN 

    Pillow Block Bearing, Number of Bolts: 2, Ball Bearing Type, 70mm Bore Dia.

  • Item # 36UZ41
  • Mfr. Model # UCP214-70MM
Pillow Block Bearing, Number of Bolts: 2, Ball Bearing Type, 70mm Bore Dia. Pillow Block Bearing,Ball,70mm Bore Pillow Block Bearing,Ball,70mm Bore
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36UZ41
Mfr. Model # UCP214-70MM
UNSPSC #31171511
Shipping Weight 15.85 lbs
Country of Origin China *
Item Pillow Block Bearing
Mounted Bearing Item Pillow Block Bearing
Bearing Insert Type Ball
Bore Dia. 70mm
Bolt Hole Center-to-Center 210mm
Mounting Surface to Shaft Center 79.3mm
Bearing Housing Material Type Cast Iron
Shaft Locking Type Set Screw
Bearing Insert Material 52100 Chrome Steel
Series UCP
Number of Bolts 2
Bolt Size 3/4"
Overall Height 156mm
Overall Width 74.6mm
Overall Length 266mm
Bearing Lubrication Shell Alvania RL2 or NLGI #2 Equivalent
Dynamic Load Capacity 13,688 lb.
Static Load Capacity 10,116 lb.
Temp. Range -40 Degrees to 250 Degrees F
Finish Painted
Standards ISO, AFBMA
* This product's country of origin is subject to change

Compliance and Restrictions