Check Availability
  • TRITAN 

    Pillow Block Bearing, Number of Bolts: 2, Ball Bearing Type, 65mm Bore Dia.

  • Item # 36UZ38
  • Mfr. Model # UCP213-65MM
Pillow Block Bearing, Number of Bolts: 2, Ball Bearing Type, 65mm Bore Dia. Pillow Block Bearing,Ball,65mm Bore Pillow Block Bearing,Ball,65mm Bore
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36UZ38
Mfr. Model # UCP213-65MM
UNSPSC #31171511
Shipping Weight 11.8 lbs
Country of Origin China *
Item Pillow Block Bearing
Mounted Bearing Item Pillow Block Bearing
Bearing Insert Type Ball
Bore Dia. 65mm
Bolt Hole Center-to-Center 203mm
Mounting Surface to Shaft Center 76.2mm
Bearing Housing Material Type Cast Iron
Shaft Locking Type Set Screw
Bearing Insert Material 52100 Chrome Steel
Series UCP
Number of Bolts 2
Bolt Size 3/4"
Overall Height 150mm
Overall Width 65.1mm
Overall Length 265mm
Bearing Lubrication Shell Alvania RL2 or NLGI #2 Equivalent
Dynamic Load Capacity 12,927 lb.
Static Load Capacity 8992 lb.
Temp. Range -40 Degrees to 250 Degrees F
Finish Painted
Standards ISO, AFBMA
* This product's country of origin is subject to change

Compliance and Restrictions