Check Availability
  • TRITAN 

    Pillow Block Bearing, Number of Bolts: 2, Ball Bearing Type, 1-7/8" Bore Dia.

  • Item # 36UZ25
  • Mfr. Model # UCP210-30
Pillow Block Bearing, Number of Bolts: 2, Ball Bearing Type, 1-7/8" Bore Dia. Pillow Block Bearing,Ball,1-7/8" Bore Pillow Block Bearing,Ball,1-7/8" Bore
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36UZ25
Mfr. Model # UCP210-30
UNSPSC #31171511
Shipping Weight 6.7 lbs
Country of Origin China *
Item Pillow Block Bearing
Mounted Bearing Item Pillow Block Bearing
Bearing Insert Type Ball
Bore Dia. 1-7/8"
Bolt Hole Center-to-Center 159mm
Mounting Surface to Shaft Center 57.1mm
Bearing Housing Material Type Cast Iron
Shaft Locking Type Set Screw
Bearing Insert Material 52100 Chrome Steel
Series UCP
Number of Bolts 2
Bolt Size 5/8"
Overall Height 113mm
Overall Width 51.6mm
Overall Length 206mm
Bearing Lubrication Shell Alvania RL2 or NLGI #2 Equivalent
Dynamic Load Capacity 7868 lb.
Static Load Capacity 5216 lb.
Temp. Range -40 Degrees to 250 Degrees F
Finish Painted
Standards ISO, AFBMA
* This product's country of origin is subject to change

Compliance and Restrictions