Check Availability
  • TRITAN 

    Pillow Block Bearing, Number of Bolts: 2, Ball Bearing Type, 30mm Bore Dia.

  • Item # 36UZ11
  • Mfr. Model # UCP206-30MM
Pillow Block Bearing, Number of Bolts: 2, Ball Bearing Type, 30mm Bore Dia. Pillow Block Bearing,Ball,30mm Bore Pillow Block Bearing,Ball,30mm Bore
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36UZ11
Mfr. Model # UCP206-30MM
UNSPSC #31171511
Shipping Weight 2.8 lbs
Country of Origin China *
Item Pillow Block Bearing
Mounted Bearing Item Pillow Block Bearing
Bearing Insert Type Ball
Bore Dia. 30mm
Bolt Hole Center-to-Center 121mm
Mounting Surface to Shaft Center 42.8mm
Bearing Housing Material Type Cast Iron
Shaft Locking Type Set Screw
Bearing Insert Material 52100 Chrome Steel
Series UCP
Number of Bolts 2
Bolt Size 1/2"
Overall Height 84mm
Overall Width 38.1mm
Overall Length 160mm
Bearing Lubrication Shell Alvania RL2 or NLGI #2 Equivalent
Dynamic Load Capacity 4384 lb.
Static Load Capacity 2540 lb.
Temp. Range -40 Degrees to 250 Degrees F
Finish Painted
Standards ISO, AFBMA
* This product's country of origin is subject to change

Compliance and Restrictions