Check Availability
Pillow Block Bearing, Number of Bolts: 2, Ball Bearing Type, 1-1/4" Bore Dia.
  • TRITAN 

    Pillow Block Bearing, Number of Bolts: 2, Ball Bearing Type, 1-1/4" Bore Dia.

  • Item # 36UX76
  • Mfr. Model # HCPK206-20
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 36UX76
Mfr. Model # HCPK206-20
UNSPSC #31171511
Shipping Weight 2.76 lbs
Country of Origin China *
Item Pillow Block Bearing
Mounted Bearing Item Pillow Block Bearing
Bearing Insert Type Ball
Bore Dia. 1-1/4"
Bolt Hole Center-to-Center 121mm
Mounting Surface to Shaft Center 39.6mm
Bearing Housing Material Type Cast Iron
Shaft Locking Type Eccentric Locking Collar
Bearing Insert Material 52100 Chrome Steel
Series HCP
Number of Bolts 2
Bolt Size 1/2"
Overall Height 80mm
Overall Width 48.4mm
Overall Length 160mm
Bearing Lubrication Shell Alvania RL2 or NLGI #2 Equivalent
Dynamic Load Capacity 4386 lb.
Static Load Capacity 2540 lb.
Temp. Range -40 Degrees to 250 Degrees F
Finish Painted
Standards ISO, AFBMA

* This product's country of origin is subject to change

Compliance and Restrictions