Check Availability
  • TRITAN 

    Pillow Block Bearing, Number of Bolts: 2, Ball Bearing Type, 1-3/4" Bore Dia.

  • Item # 36UX70
  • Mfr. Model # HCP209-28
Pillow Block Bearing, Number of Bolts: 2, Ball Bearing Type, 1-3/4" Bore Dia. Pillow Block Bearing,Ball,1-3/4" Bore Pillow Block Bearing,Ball,1-3/4" Bore
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36UX70
Mfr. Model # HCP209-28
UNSPSC #31171511
Shipping Weight 5.44 lbs
Country of Origin China *
Item Pillow Block Bearing
Mounted Bearing Item Pillow Block Bearing
Bearing Insert Type Ball
Bore Dia. 1-3/4"
Bolt Hole Center-to-Center 146mm
Mounting Surface to Shaft Center 53.9mm
Bearing Housing Material Type Cast Iron
Shaft Locking Type Eccentric Locking Collar
Bearing Insert Material 52100 Chrome Steel
Series HCP
Number of Bolts 2
Bolt Size 1/2"
Overall Height 106mm
Overall Width 56.3mm
Overall Length 190mm
Bearing Lubrication Shell Alvania RL2 or NLGI #2 Equivalent
Dynamic Load Capacity 7100 lb.
Static Load Capacity 4630 lb.
Temp. Range -40 Degrees to 250 Degrees F
Finish Painted
Standards ISO, AFBMA
* This product's country of origin is subject to change

Compliance and Restrictions