Check Availability
  • TRITAN 

    Insert Ball Brng, UC, 2-3/16 dia, 9779.19lb

  • Item # 36VA96
  • Mfr. Model # UC211-35
Insert Ball Brng, UC, 2-3/16 dia, 9779.19lb Insert Ball Brng,UC,2-3/16 dia,9779.19lb
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36VA96
Mfr. Model # UC211-35
UNSPSC #31171504
Shipping Weight 2.27 lbs
Country of Origin China *
Item Insert Ball Bearing
Series UC
Bore Dia. 2-3/16"
Outside Dia. 100.0mm
Inside Dia. 2-3/16"
Width 25.0mm
Dynamic Load Capacity (Lb.) 9779.19
Locking Type Setscrew
Bearing Material AISI 52100 Steel
* This product's country of origin is subject to change

Compliance and Restrictions