Check Availability
  • TRITAN 

    4-Bolt Flange Bearing with Ball Bearing Insert and 3" Bore Dia.

  • Item # 36UY53
  • Mfr. Model # UCF215-48
4-Bolt Flange Bearing with Ball Bearing Insert and 3" Bore Dia. Flange Bearing,4-Bolt,Ball,3" Bore
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36UY53
Mfr. Model # UCF215-48
UNSPSC #31171501
Shipping Weight 12.6 lbs
Country of Origin China *
Item 4-Bolt Flange Bearing
Mounted Bearing Item 4-Bolt Flange Bearing
Bearing Insert Type Ball
Bore Dia. 3"
Shaft Locking Type Set Screw
Bearing Housing Material Type Cast Iron
Bearing Insert Material 52100 Chrome Steel
Bolt Hole Center-to-Center 159mm
Series UCF
Bolt Size 5/8"
Overall Height 78.5mm
Overall Width 200mm
Overall Length 200mm
Bearing Lubrication Shell Alvania RL2 or NLGI #2 Equivalent
Dynamic Load Capacity 14,837 lb.
Static Load Capacity 11,128 lb.
Temp. Range -40 Degrees to 250 Degrees F
Finish Painted
Standards ISO, AFBMA
* This product's country of origin is subject to change

Compliance and Restrictions