Check Availability
  • TRITAN 

    4-Bolt Flange Bearing with Ball Bearing Insert and 2-3/4" Bore Dia.

  • Item # 36UY51
  • Mfr. Model # UCF214-44
4-Bolt Flange Bearing with Ball Bearing Insert and 2-3/4" Bore Dia. Flange Bearing,4-Bolt,Ball,2-3/4" Bore
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36UY51
Mfr. Model # UCF214-44
UNSPSC #31171501
Shipping Weight 13.51 lbs
Country of Origin China *
Item 4-Bolt Flange Bearing
Mounted Bearing Item 4-Bolt Flange Bearing
Bearing Insert Type Ball
Bore Dia. 2-3/4"
Shaft Locking Type Set Screw
Bearing Housing Material Type Cast Iron
Bearing Insert Material 52100 Chrome Steel
Bolt Hole Center-to-Center 152mm
Series UCF
Bolt Size 5/8"
Overall Height 75.4mm
Overall Width 193mm
Overall Length 193mm
Bearing Lubrication Shell Alvania RL2 or NLGI #2 Equivalent
Dynamic Load Capacity 13,668 lb.
Static Load Capacity 10,116 lb.
Temp. Range -40 Degrees to 250 Degrees F
Finish Painted
Standards ISO, AFBMA
* This product's country of origin is subject to change

Compliance and Restrictions