Check Availability
4-Bolt Flange Bearing with Ball Bearing Insert and 2-3/8" Bore Dia. Flange Bearing,4-Bolt,Ball,2-3/8" Bore
  • TRITAN 

    4-Bolt Flange Bearing with Ball Bearing Insert and 2-3/8" Bore Dia.

  • Item # 36UY44
  • Mfr. Model # UCF212-38
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 36UY44
Mfr. Model # UCF212-38
UNSPSC #31171501
Shipping Weight 9.4 lbs
Country of Origin China *
Item 4-Bolt Flange Bearing
Mounted Bearing Item 4-Bolt Flange Bearing
Bearing Insert Type Ball
Bore Dia. 2-3/8"
Shaft Locking Type Set Screw
Bearing Housing Material Type Cast Iron
Bearing Insert Material 52100 Chrome Steel
Bolt Hole Center-to-Center 143mm
Series UCF
Bolt Size 5/8"
Overall Height 68.7mm
Overall Width 175mm
Overall Length 175mm
Bearing Lubrication Shell Alvania RL2 or NLGI #2 Equivalent
Dynamic Load Capacity 10,723 lb.
Static Load Capacity 7396 lb.
Temp. Range -40 Degrees to 250 Degrees F
Finish Painted
Standards ISO, AFBMA

* This product's country of origin is subject to change

Compliance and Restrictions