Check Availability
  • TRITAN 

    4-Bolt Flange Bearing with Ball Bearing Insert and 1-1/2" Bore Dia.

  • Item # 36UY26
  • Mfr. Model # UCF208-24
4-Bolt Flange Bearing with Ball Bearing Insert and 1-1/2" Bore Dia. Flange Bearing,4-Bolt,Ball,1-1/2" Bore
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36UY26
Mfr. Model # UCF208-24
UNSPSC #31171501
Shipping Weight 3.8 lbs
Country of Origin China *
Item 4-Bolt Flange Bearing
Mounted Bearing Item 4-Bolt Flange Bearing
Bearing Insert Type Ball
Bore Dia. 1-1/2"
Shaft Locking Type Set Screw
Bearing Housing Material Type Cast Iron
Bearing Insert Material 52100 Chrome Steel
Bolt Hole Center-to-Center 102mm
Series UCF
Bolt Size 1/2"
Overall Height 51.2mm
Overall Width 130mm
Overall Length 130mm
Bearing Lubrication Shell Alvania RL2 or NLGI #2 Equivalent
Dynamic Load Capacity 6631 lb.
Static Load Capacity 4069 lb.
Temp. Range -40 Degrees to 250 Degrees F
Finish Painted
Standards ISO, AFBMA
* This product's country of origin is subject to change

Compliance and Restrictions