Check Availability
  • TRITAN 

    4-Bolt Flange Bearing with Ball Bearing Insert and 1" Bore Dia.

  • Item # 36UX92
  • Mfr. Model # SBF205-16G
4-Bolt Flange Bearing with Ball Bearing Insert and 1" Bore Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36UX92
Mfr. Model # SBF205-16G
UNSPSC #31171501
Shipping Weight 1.45 lbs
Country of Origin China *
Item 4-Bolt Flange Bearing
Mounted Bearing Item 4-Bolt Flange Bearing
Bearing Insert Type Ball
Bore Dia. 1"
Shaft Locking Type Set Screw
Bearing Housing Material Type Cast Iron
Bearing Insert Material 52100 Chrome Steel
Bolt Hole Center-to-Center 70mm
Series SBF
Bolt Size 3/8"
Overall Height 35.8mm
Overall Width 95mm
Overall Length 95mm
Bearing Lubrication Shell Alvania RL2 or NLGI #2 Equivalent
Dynamic Load Capacity 3147 lb.
Static Load Capacity 1764 lb.
Temp. Range -40 Degrees to 250 Degrees F
Finish Painted
Standards ISO, AFBMA
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In