Check Availability
  • TRITAN 

    4-Bolt Flange Bearing with Ball Bearing Insert and 1" Bore Dia.

  • Item # 36UX82
  • Mfr. Model # SAF205-16G
4-Bolt Flange Bearing with Ball Bearing Insert and 1" Bore Dia. Flange Bearing,4-Bolt,Ball,1" Bore
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36UX82
Mfr. Model # SAF205-16G
UNSPSC #31171501
Shipping Weight 1.77 lbs
Country of Origin China *
Item 4-Bolt Flange Bearing
Mounted Bearing Item 4-Bolt Flange Bearing
Bearing Insert Type Ball
Bore Dia. 1"
Shaft Locking Type Eccentric Locking Collar
Bearing Housing Material Type Cast Iron
Bearing Insert Material 52100 Chrome Steel
Bolt Hole Center-to-Center 70mm
Series SAF
Bolt Size 3/8"
Overall Height 42.9mm
Overall Width 95mm
Overall Length 95mm
Bearing Lubrication Shell Alvania RL2 or NLGI #2 Equivalent
Dynamic Load Capacity 3147 lb.
Static Load Capacity 1764 lb.
Temp. Range -40 Degrees to 250 Degrees F
Finish Painted
Standards ISO, AFBMA
* This product's country of origin is subject to change

Compliance and Restrictions