Check Availability
  • TRITAN 

    4-Bolt Flange Bearing with Ball Bearing Insert and 1-7/16" Bore Dia.

  • Item # 36UX56
  • Mfr. Model # HCFU207-23
4-Bolt Flange Bearing with Ball Bearing Insert and 1-7/16" Bore Dia. Flange Bearing,4-Bolt,Ball,1-7/16" Bore
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36UX56
Mfr. Model # HCFU207-23
UNSPSC #31171501
Shipping Weight 3.53 lbs
Country of Origin China *
Item 4-Bolt Flange Bearing
Mounted Bearing Item 4-Bolt Flange Bearing
Bearing Insert Type Ball
Bore Dia. 1-7/16"
Shaft Locking Type Eccentric Locking Collar
Bearing Housing Material Type Cast Iron
Bearing Insert Material 52100 Chrome Steel
Bolt Hole Center-to-Center 92mm
Series HCFU
Bolt Size 7/16"
Overall Height 53.3mm
Overall Width 117mm
Overall Length 117mm
Bearing Lubrication Shell Alvania RL2 or NLGI #2 Equivalent
Dynamic Load Capacity 5777 lb.
Static Load Capacity 3439 lb.
Temp. Range -40 Degrees to 250 Degrees F
Finish Painted
Standards ISO, AFBMA
* This product's country of origin is subject to change

Compliance and Restrictions