Check Availability
  • TRIPP LITE 

    Video/Audio Extender,F-Type,VGA

  • Item # 30UH62
  • Mfr. Model # B130-101A-2
  • (2)
Video/Audio Extender,F-Type,VGA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30UH62
Mfr. Model # B130-101A-2
UNSPSC #39121414
Shipping Weight 1.9 lbs
Country of Origin China *
Item Video/Audio Extender
Cable Type VGA
Connection F-Type
Color Black
Features EDID Copy
Hz 60
Impedance 100 Ohms
Installation Method Plug and Play
Package Quantity 1
Ports 2
* This product's country of origin is subject to change

Compliance and Restrictions