Check Availability
VGA Extender Transmitter,  VGA,  Plug and Play,  HD15 (Female), (4) RJ45 (Female)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32WT17
Mfr. Model # B132-004-2
UNSPSC #52161523
Shipping Weight 1.75 lbs
Country of Origin Taiwan *
Item VGA Extender Transmitter
Cable Type VGA
Connection HD15 (Female), (4) RJ45 (Female)
Color Black
Features EDID Copy
Hz 60
Impedance 100 ohms
Installation Method Plug and Play
Package Quantity 1
Ports Cat5/Cat6
Size 1.2mm x 5.3mm x 3.9mm
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In