This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • TRIPP LITE 

    Surge Protector Plug Adapter, Light Gray, Connector Type: 5-15R, Plug Configuration: 5-15P

  • Item # 15D977
  • Mfr. Model # SK3-0
Surge Protector Plug Adapter, Light Gray, Connector Type: 5-15R, Plug Configuration: 5-15P

See alternate products available online.

Product Details

Advanced circuitry protects electrical equipment, computer systems, and hardware by eliminating surges, spikes, and EMI/RFI noise. Strips help prevent system crashes, corrupted data files, disk drive errors, computer lockup, and hardware failure.
Show More Close
 

Technical Specifications

Item # 15D977
Mfr. Model # SK3-0
UNSPSC #39121610
Shipping Weight 0.25 lbs
Country of Origin China *
Item Surge Protector Plug Adapter
Number of Outlets 3
Voltage 120VAC
Amps 15
Color Light Gray
Circuit Breaker Yes
NEMA Connector 5-15R
Plug Configuration 5-15P
Connector Type 5-15R
Standards UL1449 3rd Edition (AC Suppression), UL1449 3rd Edition, Approvals RoHS
Max. Surge Current 39kA
Noise Attenuation Up to 20dB
Power Indicator Yes
Rated Joules 660
Outlet Surge Protection Yes
Telephone/Fax Surge Protection No
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions