Check Availability
  • TRIPP LITE 

    Rack Enclosure, Mounting Style: Floor Mount, Load Rating: 3000 lb. Stationary, 2250 lb. Rolling

  • Item # 13J809
  • Mfr. Model # SR42UBSD
Rack Enclosure, Mounting Style: Floor Mount, Load Rating:  3000 lb. Stationary, 2250 lb. Rolling Rack Enclosure,42U,42 in H, 27 in D Rack Enclosure,42U,42 in H, 27 in D Rack Enclosure,42U,42 in H, 27 in D Rack Enclosure,42U,42 in H, 27 in D Rack Enclosure,42U,42 in H, 27 in D Rack Enclosure,42U,42 in H, 27 in D Rack Enclosure,42U,42 in H, 27 in D Rack Enclosure,42U,42 in H, 27 in D Rack Enclosure,42U,42 in H, 27 in D Rack Enclosure,42U,42 in H, 27 in D
Qty
  • Web Price
    $2,188.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Data Comm Cabinets
Perfect for organizing and protecting rack-mount servers, storage, and network/telecom equipment quickly. Black finish.
Show More Close
 

Technical Specifications

Item # 13J809
Mfr. Model # SR42UBSD
UNSPSC #24102001
Catalog Page 347
Shipping Weight 215.0 lbs
Country of Origin China *
Item Rack Enclosure
Mounting Style Floor Mount
Height 78.50"
Width 32.00"
Depth 23.63"
Load Rating 3000 lb. Stationary, 2250 lb. Rolling
Finish Powder Coated
Rack Units 42U
Includes (4) Side Panels, (4) Side Panel Locks, (2) Door, Side-Panel Keys, (50) M6 Screws, (50) M6 Cage Nuts, (50) M6 Washers
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms