Check Availability
  • TRIPP LITE 

    Battery Charger/Inverter, 115VAC, 1250W

  • Item # 5KB74
  • Mfr. Model # APS1250
Battery Charger/Inverter, 115VAC, 1250W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tripp Lite Inverter/Charger is the quiet alternative to gas generators, with no fumes, fuel, or noise to deal with. You get AC electricity anywhere and anytime you need it: utility power disruptions, rolling down the highway, dry camping in majestic back country or parked overnight at a money-saving non-electric site. The inverter/charger provides your equipment with utility- or generator-supplied AC electricity (filtered through premium ISOBARĀ® surge protection) whenever available. In addition, your inverter/charger automatically recharges your connected battery bank.
Show More Close
 

Technical Specifications

Item # 5KB74
Mfr. Model # APS1250
UNSPSC #39121006
Catalog Page 209
Shipping Weight 24.55 lbs
Country of Origin China *
Item Inverter and Battery Charger
Peak Output Power 2500W
Case Material Polycarbonate
* This product's country of origin is subject to change

Compliance and Restrictions