Check Availability
  • TRIPP LITE 

    6 ft. Surge Protector Outlet Strip, White; No. of Total Outlets: 4

  • Item # 54VH63
  • Mfr. Model # SPS406HGULTRA
6 ft. Surge Protector Outlet Strip, White; No. of Total Outlets: 4 Surge Protector Outlet Strip,6 ft Cord L Surge Protector Outlet Strip,6 ft Cord L Surge Protector Outlet Strip,6 ft Cord L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54VH63
Mfr. Model # SPS406HGULTRA
UNSPSC #39121710
Shipping Weight 2.4 lbs
Country of Origin China *
Item - Ext. Cords and Outlet Strips Surge Protector Outlet Strip
Number of Total Outlets - Ext. Cords and Outlet Strips 4
Color - Ext. Cords and Outlet Strips White
Cord Length - Ext. Cords and Outlet Strips 6 ft.
Rated Joules 1410
Medical Grade Yes
Basic Housing Material - Ext. Cords and Outlet Strips Metal
Max. Amps - Ext. Cords and Outlet Strips 15.0
Power Indicator Yes
NEMA Receptacle Configuration 5-15R
NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P-HG
Gauge/Conductor - Ext. Cords and Outlet Strips 6/4
Number of Transformer Outlets 4
Voltage 120
Length 2-1/2"
Max. Surge Current 120kA
Mounting Style Screw
Width 13-3/4"
Depth 1-1/2"
Telephone/Fax Surge Protection No
Coax Surge Protection No
GFCI Protected No
NEC Cord Designation SJT
Circuit Breaker Yes
Outlet Center Distance 38.66mm
For Use With Premium Protection of Personal Computers with Peripherals, Network and Cad/Cam/Cae Workstations, Internetworking Accessories, Telecommunications Systems, Point of Sale Equipment, Audio/Video and Home Theater Systems In Any Home, Office or Industrial Application
Hz 60
Standards UL 60601-1 and UL 60950
Item Surge Protector Outlet Strip
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms