This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • TRIPP LITE 

    6 ft. Surge Protector Outlet Strip, White; No. of Total Outlets: 6

  • Item # 33L741
  • Mfr. Model # TLM626
6 ft. Surge Protector Outlet Strip, White; No. of Total Outlets: 6

See alternate products available online.

Product Details

All AC outlets protect against damaging surges and disruptive EMI/ RFI line noise. The high-impact plastic housings provide a durable, economical alternative in demanding environments. Each right-angle cord plug allows equipment and furniture to be moved flush against the wall.
Show More Close
 

Technical Specifications

Item # 33L741
Mfr. Model # TLM626
UNSPSC #39121610
Shipping Weight 1.65 lbs
Country of Origin China *
Item - Ext. Cords and Outlet Strips Surge Protector Outlet Strip
Number of Total Outlets - Ext. Cords and Outlet Strips 6
Color - Ext. Cords and Outlet Strips White
Cord Length - Ext. Cords and Outlet Strips 6 ft.
Rated Joules 1350
Medical Grade No
Basic Housing Material - Ext. Cords and Outlet Strips Metal
Max. Amps - Ext. Cords and Outlet Strips 15.0
Power Indicator Yes
NEMA Receptacle Configuration 5-15R
NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
Gauge/Conductor - Ext. Cords and Outlet Strips 14/3
Number of Transformer Outlets 2
Voltage 120
Length 12-1/4"
Max. Surge Current 60kA
Mounting Style Multiple Keyhole
Noise Attenuation Up to 20dB
Width 1-1/2"
Depth 2-1/4"
Telephone/Fax Surge Protection No
Coax Surge Protection No
NEC Cord Designation SJT
Circuit Breaker Yes
Outlet Center Distance 30.4mm Standard, 45mm Standard and Transformer
For Use With Personal Computers, TV/VCR/DVD, Stereos and Lamps/Lighting
Hz 50/60
Standards UL1449/1363/Cul, Approvals RoHS
Includes Instruction Manual with Warranty Information
Item Surge Protector Outlet Strip
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms