Check Availability
  • TRIPP LITE 

    6 ft. Surge Protector Outlet Strip, Gray; No. of Total Outlets: 6

  • Item # 19N899
  • Mfr. Model # SPS606HGRA
6 ft. Surge Protector Outlet Strip, Gray; No. of Total Outlets: 6 Surge Protector Strip,6 Outlet,Gray Surge Protector Strip,6 Outlet,Gray Surge Protector Strip,6 Outlet,Gray Surge Protector Strip,6 Outlet,Gray Surge Protector Strip,6 Outlet,Gray Surge Protector Strip,6 Outlet,Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Advanced circuitry protects electrical equipment, computer systems, and hardware by eliminating surges, spikes, and EMI/RFI noise. Strips help prevent system crashes, corrupted data files, disk drive errors, computer lockup, and hardware failure.
Show More Close
 

Technical Specifications

Item # 19N899
Mfr. Model # SPS606HGRA
UNSPSC #39121610
Catalog Page 394
Shipping Weight 2.3 lbs
Country of Origin China *
Item - Ext. Cords and Outlet Strips Surge Protector Outlet Strip
Number of Total Outlets - Ext. Cords and Outlet Strips 6
Color - Ext. Cords and Outlet Strips Gray
Cord Length - Ext. Cords and Outlet Strips 6 ft.
Rated Joules 1050
Medical Grade Yes
Basic Housing Material - Ext. Cords and Outlet Strips Metal
Max. Amps - Ext. Cords and Outlet Strips 15.0
Power Indicator Yes
NEMA Receptacle Configuration 5-15R-HG
NEMA Plug Configuration - Ext. Cords and Outlet Strips Right Angle 5-15P-HG
Gauge/Conductor - Ext. Cords and Outlet Strips 14/3
Number of Transformer Outlets 1
Medical Facility Use Special Use - Outside Patient Care Areas
Voltage 120
Length 13-3/4"
Max. Surge Current 19.5kA
Mounting Style Keyhole
Width 2-1/2"
Depth 1-1/2"
Telephone/Fax Surge Protection No
Coax Surge Protection No
Circuit Breaker Yes
For Use With Ac Power Distribution and Surge Suppression With Hospital-Grade Receptacles and Plug Where Durability and Reliability Are Required. Not For Use Where Nec Requires Hospital-Grade Receptacles
Hz 50/60
Standards UL 1449 3rd Edition (AC Suppression); UL1363 (Power Tap); cUL / CSA (Canada)
Includes Instruction Manual with Warranty Information
Item Surge Protector Outlet Strip
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms