Check Availability
25 ft. Surge Protector Outlet Strip, Gray; No. of Total Outlets: 8
  • TRIPP LITE 

    25 ft. Surge Protector Outlet Strip, Gray; No. of Total Outlets: 8

  • Item # 2GZR3
  • Mfr. Model # ISOBAR825ULTRA
  • (113)
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Advanced circuitry protects electrical equipment, computer systems, and hardware by eliminating surges, spikes, and EMI/RFI noise. Strips help prevent system crashes, corrupted data files, disk drive errors, computer lockup, and hardware failure.
Show More Close
 

Technical Specifications

Item # 2GZR3
Mfr. Model # ISOBAR825ULTRA
UNSPSC #39121610
Catalog Page 394
Shipping Weight 5.12 lbs
Country of Origin China *
Item - Ext. Cords and Outlet Strips Surge Protector Outlet Strip
Number of Total Outlets - Ext. Cords and Outlet Strips 8
Color - Ext. Cords and Outlet Strips Gray
Cord Length - Ext. Cords and Outlet Strips 25 ft.
Rated Joules 3840
Medical Grade No
Basic Housing Material - Ext. Cords and Outlet Strips Metal
Max. Amps - Ext. Cords and Outlet Strips 12.0
NEMA Receptacle Configuration 5-15R
NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
Number of Transformer Outlets 4
Voltage 120
Length 2-1/2"
Max. Surge Current 150kA
Mounting Style Keyhole
Noise Attenuation 40 to 80dB
Width 9"
Depth 3-1/2"
Coax Surge Protection No
Circuit Breaker Yes
Outlet Center Distance 39.45mm Horizontal and 38.89mm Vertical
For Use With Premium Protection Of Personal Computers With Peripherals, Network and Cad/Cam/Cae Workstations, Internetworking Accessories, Telecommunications Systems, Point Of Sale Equipment, Audio/Video and Home Theater Systems In Any Home
Hz 50/60
Standards UL1449 3rd Edition (AC Suppression), Tested to UL1449 3rd Edition by ETL, cUL / CSA (Canada), Approved for Canada by ETL, Exceeds IEEE 587 category A&B specifications, Approvals RoHS
Plug Configuration - Ext. Cords and Power Strips Right Angle, No Swivel
Includes (4) Safety Covers
Item Surge Protector Outlet Strip

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms