Check Availability
  • TRIPP LITE 

    208/240VAC 38-Outlet Power Distribution Unit, 30 Max. Amps, 10 ft. Cord Length

  • Item # 6RHW4
  • Mfr. Model # PDUV30HV
208/240VAC 38-Outlet Power Distribution Unit, 30 Max. Amps, 10 ft. Cord Length PDU,30A,38 Outlet,10 ft,Black
Qty
  • Web Price
    $358.15 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6RHW4
Mfr. Model # PDUV30HV
UNSPSC #39121406
Catalog Page 347
Shipping Weight 10.52 lbs
Country of Origin China *
Item Power Distribution Unit
Phase 1
Voltage 208/240VAC
Number of Outlets 38
Mounting Style Vertical Rackmount/0U
Max. Amps 30
Cord Length 10 ft.
Circuit Breaker Yes
Length 63-3/4"
Receptacle Type (32) C13, (6) C19
Plug Type NEMA L6-30P
Metered Nonmetered
Housing Material Aluminum
Outlet Center Distance 23.5mm
Power Indicator No
Color Black
Width 2-1/4"
Height 3-3/4"
Special Features (2) 15A Load Banks, Toolless Button-Mount Installation
Outlet Surge Protection No
GFCI Protected No
Standards UL Listed, NOM (Mexico)
Includes Owner's Manual, Set of 2 Plug Retention Brackets and Installation Hardware, Set of Mounting Brackets and Installation Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.