Check Availability
  • TRIPP LITE 

    208/240VAC 10-Outlet Power Distribution Unit, 20 Max. Amps, 12 ft. Cord Length

  • Item # 14A324
  • Mfr. Model # PDUMH20HV
208/240VAC 10-Outlet Power Distribution Unit, 20 Max. Amps, 12 ft. Cord Length PDU,20A,10 Outlet,12 ft,Black PDU,20A,10 Outlet,12 ft,Black PDU,20A,10 Outlet,12 ft,Black PDU,20A,10 Outlet,12 ft,Black PDU,20A,10 Outlet,12 ft,Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 14A324
Mfr. Model # PDUMH20HV
UNSPSC #39121710
Catalog Page 353
Shipping Weight 7.2 lbs
Country of Origin Taiwan *
Item Power Distribution Unit
Phase 1
Voltage 208/240VAC
Number of Outlets 10
Mounting Style Horizontal Rackmount/1U
Max. Amps 20
Cord Length 12 ft.
Circuit Breaker No
Length 6-1/2"
Receptacle Type (8) C13, (2) C19
Plug Type NEMA L6-20P, IEC-320 C20
Metered Metered
Housing Material Steel
Power Indicator No
Color Black
Width 17-1/2"
Height 1-3/4"
Special Features Real-Time Local Reporting of Load Level in Amps via Built-in Digital Meter
Outlet Surge Protection No
GFCI Protected No
Standards UL Listed, Class A (Emissions), NOM (Mexico), CE
Includes Mounting Brackets
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.