Check Availability
  • TRIPP LITE 

    15 ft. Surge Protector Outlet Strip, Gray; No. of Total Outlets: 6

  • Item # 5JJ97
  • Mfr. Model # ISOBAR 6 ULTRA HG
  • (102)
15 ft. Surge Protector Outlet Strip, Gray; No. of Total Outlets: 6 Surge Protector Strip,6 Outlet,Gray Surge Protector Strip,6 Outlet,Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Advanced circuitry protects electrical equipment, computer systems, and hardware by eliminating surges, spikes, and EMI/RFI noise. Strips help prevent system crashes, corrupted data files, disk drive errors, computer lockup, and hardware failure.
Show More Close
 

Technical Specifications

Item # 5JJ97
Mfr. Model # ISOBAR 6 ULTRA HG
UNSPSC #39121610
Catalog Page 394
Shipping Weight 3.2 lbs
Country of Origin China *
Item - Ext. Cords and Outlet Strips Surge Protector Outlet Strip
Number of Total Outlets - Ext. Cords and Outlet Strips 6
Color - Ext. Cords and Outlet Strips Gray
Cord Length - Ext. Cords and Outlet Strips 15 ft.
Rated Joules 3330
Medical Grade Yes
Basic Housing Material - Ext. Cords and Outlet Strips Metal
Max. Amps - Ext. Cords and Outlet Strips 12.0
Power Indicator Yes
NEMA Receptacle Configuration 5-15R
NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
Number of Transformer Outlets 4
Medical Facility Use Special Use - Outside Patient Care Areas
Voltage 120
Length 7"
Max. Surge Current 48kA
Mounting Style Multiple Keyhole
Noise Attenuation 40 to 80dB
Width 3-1/2"
Depth 2-1/2"
Coax Surge Protection No
Circuit Breaker Yes
Outlet Center Distance 39.45mm Horizontal and 39.30mm Vertical
Hz 50/60
Standards UL1449 3rd Edition (AC Suppression); UL1363 (Power Tap); cUL / CSA (Canada)
Includes 15 ft. AC line Cord with High Quality Hospital-Grade Input Plug
Item Surge Protector Outlet Strip
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms