Check Availability
  • TRIPP LITE 

    15 ft. Surge Protector Outlet Strip, White; No. of Total Outlets: 6

  • Item # 3TA12
  • Mfr. Model # SPS-615-HG
  • (1)
15 ft. Surge Protector Outlet Strip, White; No. of Total Outlets: 6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Advanced circuitry protects electrical equipment, computer systems, and hardware by eliminating surges, spikes, and EMI/RFI noise. Strips help prevent system crashes, corrupted data files, disk drive errors, computer lockup, and hardware failure.
Show More Close
 

Technical Specifications

Item # 3TA12
Mfr. Model # SPS-615-HG
UNSPSC #39121610
Catalog Page 394
Shipping Weight 3.4 lbs
Country of Origin China *
Item - Ext. Cords and Outlet Strips Surge Protector Outlet Strip
Number of Total Outlets - Ext. Cords and Outlet Strips 6
Color - Ext. Cords and Outlet Strips White
Cord Length - Ext. Cords and Outlet Strips 15 ft.
Rated Joules 1050
Medical Grade Yes
Basic Housing Material - Ext. Cords and Outlet Strips Metal
Max. Amps - Ext. Cords and Outlet Strips 15.0
Power Indicator Yes
NEMA Receptacle Configuration 5-15R-HG
NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P-HG
Gauge/Conductor - Ext. Cords and Outlet Strips 14/3
Number of Transformer Outlets 1
Medical Facility Use Special Use - Outside Patient Care Areas
Voltage 120
Length 13-3/4"
Max. Surge Current 19.5kA
Mounting Style Keyhole
Width 2-1/2"
Depth 1-1/2"
Telephone/Fax Surge Protection No
Coax Surge Protection No
Circuit Breaker Yes
For Use With Ac Power Distribution and Surge Suppression With Hospital-Grade Receptacles and Plug Where Durability and Reliability Are Required. Not For Use Where Nec Requires Hospital-Grade Receptacles
Hz 50/60
Standards UL1449 3rd Edition (AC Suppression); UL1363 (Power Tap); cUL / CSA (Canada)
Includes Instruction Manual with Warranty Information
Item Surge Protector Outlet Strip
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms