This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • TRIPP LITE 

    15 ft. Surge Protector Outlet Strip, Black/Yellow; No. of Total Outlets: 6

  • Item # 2KGE5
  • Mfr. Model # TLM615SA
15 ft. Surge Protector Outlet Strip, Black/Yellow; No. of Total Outlets: 6

See alternate products available online.

Product Details

Advanced circuitry protects electrical equipment, computer systems, and hardware by eliminating surges, spikes, and EMI/RFI noise. Strips help prevent system crashes, corrupted data files, disk drive errors, computer lockup, and hardware failure.
Show More Close
 

Technical Specifications

Item # 2KGE5
Mfr. Model # TLM615SA
UNSPSC #39121610
Shipping Weight 3.65 lbs
Country of Origin China *
Item - Ext. Cords and Outlet Strips Surge Protector Outlet Strip
Number of Total Outlets - Ext. Cords and Outlet Strips 6
Color - Ext. Cords and Outlet Strips Black/Yellow
Cord Length - Ext. Cords and Outlet Strips 15 ft.
Rated Joules 2700
Medical Grade No
Basic Housing Material - Ext. Cords and Outlet Strips Metal
Max. Amps - Ext. Cords and Outlet Strips 15.0
Power Indicator Yes
NEMA Receptacle Configuration 5-15R
NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
Gauge/Conductor - Ext. Cords and Outlet Strips 14/3
Number of Transformer Outlets 2
Voltage 120
Length 15-31/32"
Max. Surge Current 90kA
Mounting Style Keyhole
Noise Attenuation Up to 20dB
Width 3-45/64"
Depth 1-39/64"
Coax Surge Protection No
NEC Cord Designation SJT
Circuit Breaker Yes
Outlet Center Distance 30.4mm Standard, 45mm Standard and Transformer
For Use With Industrial, Automotive, Factory, Hardware
Hz 60
Standards UL1449 3rd Edition (AC Suppression), cULus, Approvals RoHS
Includes (4) Safety Covers, Owner's Manual
Item Surge Protector Outlet Strip
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms