Check Availability
  • TRIPP LITE 

    15 ft. Surge Protector Outlet Strip, Gray; No. of Total Outlets: 24

  • Item # 2KGE2
  • Mfr. Model # SS7619-15
15 ft. Surge Protector Outlet Strip, Gray; No. of Total Outlets: 24
Qty
  • Web Price
    $119.18 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Advanced circuitry protects electrical equipment, computer systems, and hardware by eliminating surges, spikes, and EMI/RFI noise. Strips help prevent system crashes, corrupted data files, disk drive errors, computer lockup, and hardware failure.
Show More Close
 

Technical Specifications

Item # 2KGE2
Mfr. Model # SS7619-15
UNSPSC #39121610
Catalog Page 394
Shipping Weight 5.69 lbs
Country of Origin China *
Item - Ext. Cords and Outlet Strips Surge Protector Outlet Strip
Number of Total Outlets - Ext. Cords and Outlet Strips 24
Color - Ext. Cords and Outlet Strips Gray
Cord Length - Ext. Cords and Outlet Strips 15 ft.
Rated Joules 450
Medical Grade No
Basic Housing Material - Ext. Cords and Outlet Strips Metal
Max. Amps - Ext. Cords and Outlet Strips 15.0
NEMA Receptacle Configuration 5-15R
NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
Gauge/Conductor - Ext. Cords and Outlet Strips 14/3
Number of Transformer Outlets 24
Voltage 120
Length 72"
Max. Surge Current 22kA
Mounting Style Clamp
Width 1-1/2"
Depth 1-1/2"
Telephone/Fax Surge Protection No
Coax Surge Protection No
NEC Cord Designation SJT
Circuit Breaker Yes
Outlet Center Distance 69mm
For Use With Offers Outlet Power Distribution With Surge Suppression For Multiple Loads In Equipment Racks, Computer Rooms, Workbenches and Raceways In A Variety Of Internetworking, Telecommunications, Audio/Video and Live Sound Applications
Hz 50/60
Standards UL1449 3rd Edition (AC Suppression), UL1363 (Power Tap), UL1363, Approvals RoHS
Includes Set of Adjustable Mounting Clips
Item Raceway-Style Surge Protector
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms