Check Availability
  • TRIPP LITE 

    120VAC 24-Outlet Power Distribution Unit, 30 Max. Amps, 15 ft. Cord Length

  • Item # 6RHW2
  • Mfr. Model # PDU2430
120VAC 24-Outlet Power Distribution Unit, 30 Max. Amps, 15 ft. Cord Length PDU,30A,24 Outlet,15 ft,Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6RHW2
Mfr. Model # PDU2430
UNSPSC #39121406
Catalog Page 347
Shipping Weight 7.75 lbs
Country of Origin China *
Item Power Distribution Unit
Phase 1
Voltage 120VAC
Number of Outlets 24
Mounting Style HorizontalRackmount/1U or Vertical Rackmount/0U
Max. Amps 30
Cord Length 15 ft.
Circuit Breaker Yes
Length 4-1/2"
Receptacle Type NEMA 5-15R
Plug Type NEMA L5-30P
Metered Nonmetered
Housing Material Metal
Outlet Center Distance 30.2mm
Power Indicator No
Color Black
Width 17-1/2"
Height 1-3/4"
Special Features (2) 15A Circuit Breakers, Detachable Mounting Flanges
Outlet Surge Protection No
GFCI Protected No
Standards UL Listed, CSA
Includes Instruction Manual
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.