Check Availability
  • TRIPP LITE 

    120VAC 16-Outlet PDU with Automatic Transfer Switch, 20 Max. Amps, 12 ft. Cord Length

  • Item # 2GZR9
  • Mfr. Model # PDUMH20ATNET
  • (4)
120VAC 16-Outlet PDU with Automatic Transfer Switch, 20 Max. Amps, 12 ft. Cord Length PDU,20A,16 Outlet,12 ft,Black PDU,20A,16 Outlet,12 ft,Black PDU,20A,16 Outlet,12 ft,Black PDU,20A,16 Outlet,12 ft,Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2GZR9
Mfr. Model # PDUMH20ATNET
UNSPSC #39121610
Catalog Page 347
Shipping Weight 19.81 lbs
Country of Origin Taiwan *
Item PDU with Automatic Transfer Switch
Phase 1
Voltage 120VAC
Number of Outlets 16
Mounting Style Horizontal Rackmount/1U
Max. Amps 20
Cord Length 12 ft.
Circuit Breaker No
Length 14-1/2"
Receptacle Type NEMA 5-15/20R
Plug Type NEMA 5-20P, NEMA L5-20P
Metered Nonmetered
Housing Material Steel
Power Indicator Yes
Color Black
Width 17-1/2"
Height 1-3/4"
Special Features Digital Current Monitoring Display indicates total PDU power consumption in amps. Auto Transfer Switching allows operation from secondary input source if primary input fails. Individual Outlet Control to power on, off, or cycle AC output to regain control of locked-up servers and other network devices. Installed SNMPWEBCARD enables remote power monitoring and control of power to each outlet.
Outlet Surge Protection No
GFCI Protected No
Standards UL Listed, Class A (Emissions), NOM (Mexico)
Includes Detachable C19 to NEMA L5-20P 12 ft. Power Cord, Two NEMA 5-20P Plug Adapters, Installable 1U mounting brackets,Digital Ammeter
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.