Check Availability
  • TRIPP LITE 

    120VAC 13-Outlet Power Distribution Unit, 15 Max. Amps, 15 ft. Cord Length

  • Item # 2GZT3
  • Mfr. Model # PDUMH15
  • (1)
120VAC 13-Outlet Power Distribution Unit, 15 Max. Amps, 15 ft. Cord Length PDU,15A,13 Outlet,15 ft,Black PDU,15A,13 Outlet,15 ft,Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2GZT3
Mfr. Model # PDUMH15
UNSPSC #39121610
Catalog Page 347
Shipping Weight 5.17 lbs
Country of Origin China *
Item Power Distribution Unit
Phase 1
Voltage 120VAC
Number of Outlets 13
Mounting Style Horizontal Rackmount/1U
Max. Amps 15
Cord Length 15 ft.
Circuit Breaker No
Length 4-1/2"
Receptacle Type NEMA 5-15R
Plug Type NEMA 5-15P
Metered Nonmetered
Housing Material Metal
Power Indicator Yes
Color Black
Width 17-1/2"
Height 1-3/4"
Special Features Digital Current Monitoring Display indicates total PDU power consumption in amps
Outlet Surge Protection No
GFCI Protected No
Standards UL Listed, CSA
Includes Digital Ammeter
* This product's country of origin is subject to change

Compliance and Restrictions