Check Availability
  • TRINE 

    Heavy-Duty Electric Strike with 3250 lb. Pull Force and Unfinished Finish

  • Item # 457K77
  • Mfr. Model # 4100DBDL-RS-32D-RH
Heavy-Duty Electric Strike with 3250 lb. Pull Force and Unfinished Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 457K77
Mfr. Model # 4100DBDL-RS-32D-RH
UNSPSC #46171503
Shipping Weight 2.9 lbs
Country of Origin USA *
Item Electric Strike
For Use With Mortise Locksets with Deadbolt
Performance Heavy-Duty
Failure Mode Fail Safe
Input Voltage 12/24VDC, 12 to 24VAC
Door Frame Type Aluminum/Hollow Metal/Wood
Faceplate Width 1"
Faceplate Height 13-3/8"
Faceplate Depth 1-1/2"
Pull Force 3250 lb.
Grade 1
Fire Rated Yes
Finish Unfinished
Bolt Throw 3/4"
Strikes 1,000,000
Features Right Handed
Standards ANSI/BHMA A156.5, UL Listed
Includes (4) Faceplates
* This product's country of origin is subject to change

Compliance and Restrictions